12A 194L Load Switch

Item #: 1220437

Cat #: 194L-A12-2252

UPC: 662072559161

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A12-2252 12A 194L LO

Overview

ALB 194L-A12-2252 12A 194L LO
Also known as: 662072559161, 194L-A12-2252, ALB194LA122252

Specifications

No Specifications Available