12A 194L Load Switch

Item #: 1220436

Cat #: 194L-A12-2251

UPC: 662072559154

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A12-2251 12A 194L LO

Overview

ALB 194L-A12-2251 12A 194L LO
Also known as: 662072559154, 194L-A12-2251, ALB194LA122251

Specifications

No Specifications Available