17W A21 LED Lamp, 27K

Item #: 1220031

Cat #: A21-100W-P1-27K-E26-U1

UPC: 849665023142

Company wide:
0 in stock
Documents & Guides
LED Lamp, A21, 17 Watt (100W Replacement), 1600 Lumens, 2700K, >90 CRI. Dimmable to 5% with select dimmers ( Visit lighting.cree.com/dimming). ENERGY STAR-« Certified, CEC California Title 20 JA-8 Certified. GÇó Suitable for damp locations, but not for use where exposed directly to weather or water GÇó Do not use in enclosed fixtures or recessed cans.

Overview

LED Lamp, A21, 17 Watt (100W Replacement), 1600 Lumens, 2700K, >90 CRI. Dimmable to 5% with select dimmers ( Visit lighting.cree.com/dimming). ENERGY STAR-« Certified, CEC California Title 20 JA-8 Certified. GÇó Suitable for damp locations, but not for use where exposed directly to weather or water GÇó Do not use in enclosed fixtures or recessed cans.

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The Cree Professional Series LED A19 bulbs deliver 1,600 lumens of 2700K, 3000K or 5000K light while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED A21 series are ENERGY STAR certified CEC California Compliant lamps, and are designed to last 25,000 hours.

Also known as: 849665023142, A21-100W-P1-27K-E26-U1, CLLA21100WP127KE26

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 90+