20" Stanchion

Item #: 1220008

Cat #: CR20B

UPC:

Company wide:
0 in stock
Documents & Guides
20" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

20" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR20B, UDICR20B

Specifications

Size: 20 in
Color: Yellow
Size: 20 in
Color: Yellow