Vertical Mount Power Strip

Item #: 1219992

Cat #: 12848-706

UPC: 703957244908

$ 321.02 EA
Company wide:
0 in stock
Documents & Guides
Vertical Mount Power Strip, 110-125 Volts, 1 Phase, Surge-Protected, 20 Amp, NEMA 5-20P, (24) 5-20R Outlet, 66" Height, 1.7" Width, 1.7" Depth, Black

Overview

Vertical Mount Power Strip, 110-125 Volts, 1 Phase, Surge-Protected, 20 Amp, NEMA 5-20P, (24) 5-20R Outlet, 66" Height, 1.7" Width, 1.7" Depth, Black
Also known as: 703957244908, 12848-706, CPI12848706

Specifications

Phase: 1
Color: Black
Amps: 20
NEMA Configuration: 5-20P
Phase: 1
Amps: 20
Color: Black
NEMA Configuration: 5-20P