This product has been discontinued.

M12 Black Heated Women's Axis Vest Kit M
Item #: 1218851
Cat #: 333B-21M
UPC: 045242527267
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Heated Women's Axis Vest, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery & Charger
Overview
Heated Women's Axis Vest, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery & Charger
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.
Also known as: 045242527267, 333B-21M, MIL333B21M
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
- Heating zones: chest & back
- Washer and dryer safe
- Wind & water resistant
- Compressible design makes layering comfortable and easy
- Reinforced high-wear zones protect from abrasion and tears
- 100% Polyester insulation keeps heat in, doesn't add bulk
Specifications
| Color: | Black |
| Type: | Lithium Battery |
| Size: | Medium |
| Color: | Black |
| Size: | Medium |
| Type: | Lithium Battery |