M12 Heated Women's Jackets Kit, Black, S

Item #: 1218814

Cat #: 233B-21S

UPC: 045242525225

Company wide:
0 in stock
Documents & Guides
Heated Women's Axis Jacket, Black, Battery: M12 Lithium, Size: Small, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Overview

Heated Women's Axis Jacket, Black, Battery: M12 Lithium, Size: Small, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.

Also known as: 045242525225, 233B-21S, MIL233B21S

Features & Benefits

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & shoulders
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk

Specifications

Size: Small
Color: Black
Type: Lithium Battery
Size: Small
Type: Lithium Battery
Color: Black