This product has been discontinued.
1
more

USB Rechargeable Heated Gloves, Black, XL
Item #: 1218793
Cat #: 561-21XL
UPC: 045242527397
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
USB Rechargeable Heated Gloves, Black, XL, Includes: (1) Heavy Duty Cord and Wall Plug, (2) REDLITHIUM™ USB BATTERY (48-11-2130), (2) REDLITHIUM® USB Charger/Controller (48-59-2005)
Overview
USB Rechargeable Heated Gloves, Black, XL, Includes: (1) Heavy Duty Cord and Wall Plug, (2) REDLITHIUM™ USB BATTERY (48-11-2130), (2) REDLITHIUM® USB Charger/Controller (48-59-2005)
Engineered to survive the jobsite and outlast the elements, Milwaukee® REDLITHIUM™ USB heated gloves are built for tradesman to use on and off the job. Focused on providing reinforcement in areas where other gloves fail, GridIron™ Ripstop polyester protects against abrasion and tearing while 100% leather palms and fingers add dexterity and extra durability. Powered by REDLITHIUM™ USB, these gloves offer up to 6 hours of runtime, keeping users warm in extreme cold. Smartswipe™ index fingers allows for the use of touch screen devices without removing gloves.
Also known as: 045242527397, 561-21XL, MIL56121XL
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with REDLITHIUM™ USB battery pack
- Heating zones: hand and fingers
- GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Leather palms and fingers provide durability and dexterity
- Smartswipe™ index fingers permits the use of touch screen devices without removing gloves
- Built-in terry cloth sweat wipe
- Extended cuff protects from the elements
Specifications
| Size: | XL |
| Color: | Black |
| Type: | Lithium Battery |
| Size: | XL |
| Type: | Lithium Battery |
| Color: | Black |