This product has been discontinued.
1
more

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M12™ Heated Hoodie Kit, Size: 2XL, Black, Includes: (1) M12™ Heated Hoodie (302-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) M12™ Battery Holder
Overview
M12™ Heated Hoodie Kit, Size: 2XL, Black, Includes: (1) M12™ Heated Hoodie (302-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) M12™ Battery Holder
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242523535, 302B-212X, MIL302B212X, Loki
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
- Heating zones: chest & back
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Durable utility pockets with reinforced edges to protect from abrasion
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Specifications
| Color: | Black |
| Type: | Lithium Battery |
| Size: | 2XL |
| Color: | Black |
| Size: | 2XL |
| Type: | Lithium Battery |