Starter, IEC, Enclosed, 9A, 110/120VAC Coil, 600VAC, NEMA 1, 5.4-27A Overload

Item #: 1216080
Cat #: 109-C09AD-A2G-4R
UPC: 889508268620
Call for price
Company wide:
0 in stock
Starter, IEC, Enclosed, 9 Amp, 110/120 Volt AC Coil, 600 Volt AC Rated, NEMA 1, 5.400 - 27 Amp, Overload Relay, Red Pilot Light

Overview

Starter, IEC, Enclosed, 9 Amp, 110/120 Volt AC Coil, 600 Volt AC Rated, NEMA 1, 5.400 - 27 Amp, Overload Relay, Red Pilot Light
Our family of enclosed starters offers a broad range of motor control options, accessories, ratings, and enclosures. Now offered with snap-together wiring technology, you can build a tailored solution to meet your power, control and application needs.
Also known as: 889508268620, 109-C09AD-A2G-4R, ALB109C09ADA2G4R

Specifications

Volts AC Control: 110/120
Color: Red
Type: Enclosed, Starter
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 9
Amps Range: 27, 5.400
Volts AC Control: 110/120
Type: Enclosed, Starter
Volts AC: 600
Amps Range: 27, 5.400
Color: Red
IP/NEMA Rating: NEMA 1
Amps: 9

Customer Reviews

No reviews for this product
(0)