Foam Aerosol Conduit Sealant

Item #: 1215578

Cat #: AFT-16

UPC: 027868096006

$ 103.66 EA
Company wide:
59 in stock
Documents & Guides
Foam Aerosol Conduit Sealant, Closed-Cell, 1 Can, 16 oz, 2 Actuators

Overview

Foam Aerosol Conduit Sealant, Closed-Cell, 1 Can, 16 oz, 2 Actuators

Sprayable foam sealant is a semi-permanent, water- and air-tight solution that helps protect mission-critical equipment from moisture, water, rodents, gasses, etc. Polywater® AFT™ two-part foam water sealant seals cable networks with faster installation time and higher performance when compared to duct putty or insulating hardware store foam sealants.

Polywater’s sprayable duct sealant expands and cures in minutes to create a rigid, airtight and watertight seal. This spray foam sealant is compatible with all cable jackets and bonds to a variety of materials in a range of applications such as conduits, riser poles, U-guards, raceway entrances and more. Polywater® AFT™ spray foam sealant is a semi-permanent solution, meaning that it is designed for longevity, and is both removable and re-enterable.

Also known as: 027868096006, AFT-16, APYAFT16

Specifications

Size: 16 oz
Size: 16 oz