Starter, IEC, Reversing, Enclosed, 23A, 120VAC Coil, 240VAC, NEMA 1

Item #: 1215225
Cat #: 105-C23AH-A2G-4RW
UPC: 889508248820
Call for price
Company wide:
0 in stock
Starter, IEC, Reversing, Enclosed, 23 Amp, 120 Volt AC Coil, 240 Volt AC Rated, NEMA 1, HIGH - LOW -STOP Control, 5.400 - 27 Amp, Electronic Overload Relay

Overview

Starter, IEC, Reversing, Enclosed, 23 Amp, 120 Volt AC Coil, 240 Volt AC Rated, NEMA 1, HIGH - LOW -STOP Control, 5.400 - 27 Amp, Electronic Overload Relay
Our family of enclosed starters offers a broad range of motor control options, accessories, ratings, and enclosures. Now offered with snap-together wiring technology, you can build a tailored solution to meet your power, control and application needs.
Also known as: 889508248820, 105-C23AH-A2G-4RW, ALB105C23AHA2G4RW

Specifications

Volts AC Control: 120
Type: Reversing, Enclosed, Starter
Amps: 23
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps Range: 27, 5.400
Volts AC Control: 120
Amps: 23
Volts AC: 240
Type: Reversing, Enclosed, Starter
IP/NEMA Rating: NEMA 1
Amps Range: 27, 5.400

Customer Reviews

No reviews for this product
(0)