LED Work Lamp

Item #: 1214440

Cat #: 42A40/LED/865/P/E26E39/ND 4/1FB

UPC: 046677479305

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Lamp, 42W, 120V, Bulb: A-Type (A40), Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs. Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 42A40/LED/865/P/E26E39/ND 4/1FB. *Philips Part # 479303*

Overview

Non-Dimmable LED Lamp, 42W, 120V, Bulb: A-Type (A40), Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs. Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 42A40/LED/865/P/E26E39/ND 4/1FB. *Philips Part # 479303*
Also known as: 046677479305, 42A40/LED/865/P/E26E39/ND 4/1FB, PHI42A40LED865PE26

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 42
Lumens: 5000
Volts AC: 120
Diameter: 5 in
Color Temperature: 6500 (Daylight)
Wattage: 42
Volts AC: 120
Base: Medium Screw (E26)
Lumens: 5000
Diameter: 5 in