LED Wall Luminaire, 5000K, Adjustable Lumen Output, 120-277V

Item #: 1214087

Cat #: TWH LED ALO 50K

UPC: 191848355329

$ 835.50 EA
Company wide:
0 in stock
Documents & Guides
LED Wall Luminaire, 5000K, 70 CRI, Adjustable Lumen Output, 120-277 Volt, Dark Bronze

Overview

LED Wall Luminaire, 5000K, 70 CRI, Adjustable Lumen Output, 120-277 Volt, Dark Bronze

The TWH LED wall pack, cast in a traditional dayform, is standard with adjustable light output allowing distributors to reduce inventory with one product vs three. While contractors can easily adjust to customers’ lighting needs.

Also known as: 191848355329, TWH LED ALO 50K, LITTWHLEDALO50K

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Material: Aluminum
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED