16 AWG MTW, Blue w/ Red, 2500'

Item #: 1214055

Cat #: 16MTWSTRBLURED2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Red, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Red, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 16MTWSTRBLURED2500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Blue/Red
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Red
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded