19W A21 LED Lamp, 40K

Item #: 1213988

Cat #: S8648

UPC: 045923086489

Company wide:
0 in stock
Documents & Guides
LED Lamp, 19 Watt, A21, 2000 Lumen, 4000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable

Overview

LED Lamp, 19 Watt, A21, 2000 Lumen, 4000K, 80 CRI, Medium Base, 120-277 Volt, Non-Dimmable
Also known as: 045923086489, S8648, SATS8648

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 2000
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Type: Lamp
Wattage: 19
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 2000
Shape: A21 (Arbitrary)
Wattage: 19
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Lamp
Light Technology: LED