
Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 1/0 AWG Stranded Copper, Black
Item #: 1213947
Cat #: L71/0F-01
UPC:
Company wide:
0
in stock
Documents & Guides
Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 1/0 AWG Stranded Copper, Black, 600/1000 Volt
Overview
Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 1/0 AWG Stranded Copper, Black, 600/1000 Volt
A high-flex, multi-rated hook-up wire designed for internal wiring in electrical equipment, panels, meters, and point-to-point applications.
Also known as: L71/0F-01, OMNL710F01
Specifications
| Material: | Copper |
| Color: | Black |
| Gauge: | 1/0 AWG |
| Volts AC: | 600 |
| Material: | Copper |
| Gauge: | 1/0 AWG |
| Color: | Black |
| Volts AC: | 600 |