6" LED Downlight

Item #: 1213863

Cat #: S29725

UPC: 045923297250

Company wide:
0 in stock
Documents & Guides
6" LED Downlight, Retrofit 5"-6", 10.5W, 120V, Color Temperature 3000K, Dimmable

Overview

6" LED Downlight, Retrofit 5"-6", 10.5W, 120V, Color Temperature 3000K, Dimmable
Also known as: 045923297250, S29725, SATS29725

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Light Technology: LED