4" LED Retrofit Downlight, 8.5W

Item #: 1213861

Cat #: S29714

UPC: 045923297144

Company wide:
0 in stock
Documents & Guides
4" LED Retrofit Downlight, 8.5W, 120V, CRI: 90, Color Temperature: 4000K, Dimmable, Rated Lifetime: 50,000 Hrs.

Overview

4" LED Retrofit Downlight, 8.5W, 120V, CRI: 90, Color Temperature: 4000K, Dimmable, Rated Lifetime: 50,000 Hrs.
Also known as: 045923297144, S29714, SATS29714

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 4 in
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Wattage: 8.500
Dimmable: Yes