Stealth 200 Sensor LED 300W 277V Bronze

Item #: 1213715

Cat #: STL200-LED/277

UPC: 019813498997

Call for price
Company wide:
0 in stock
Documents & Guides
Stealth 200 Sensor LED 300 Watt LED, 277V, 50 Ft. x 200°, Bronze

Overview

Stealth 200 Sensor LED 300 Watt LED, 277V, 50 Ft. x 200°, Bronze

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813498997, STL200-LED/277, RABSTL200LED277

Specifications

Color: Bronze
Color: Bronze