Electronic Lighting Transformer

Item #: 1213338

Cat #: LET60LW

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Lighting Transformer, 2.5 - 60 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2" x 1-1/4" x 0.9". Maximum Load 60W, Minimum load 2.5W. Dimmable.

Overview

Electronic Lighting Transformer, 2.5 - 60 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2" x 1-1/4" x 0.9". Maximum Load 60W, Minimum load 2.5W. Dimmable.
Also known as: LET60LW, CNDLET60LW

Specifications

Amps: 5
Mounting: Surface
Phase: 1
Wattage: 60
Secondary Voltage: 12
Primary Voltage: 120
Amps: 5
Phase: 1
Secondary Voltage: 12
Mounting: Surface
Wattage: 60
Primary Voltage: 120