Starter, Reversing, IEC, Enclosed, 9A, 110/120VAC Coil, 600VAC, NEMA 1

Item #: 1212991
Cat #: 105-C09AD-A2E-3
UPC: 889508235721
Call for price
Company wide:
0 in stock
Starter, Reversing, IEC, Enclosed, 9 Amp, 1 - 5 Amp Electronic Overload, 110/120 Volt AC Coil, 600 Volt AC Rated, NEMA 1, HIGH-LOW-STOP, Push Buttons

Overview

Starter, Reversing, IEC, Enclosed, 9 Amp, 1 - 5 Amp Electronic Overload, 110/120 Volt AC Coil, 600 Volt AC Rated, NEMA 1, HIGH-LOW-STOP, Push Buttons
Our family of enclosed starters offers a broad range of motor control options, accessories, ratings, and enclosures. Now offered with snap-together wiring technology, you can build a tailored solution to meet your power, control and application needs.
Also known as: 889508235721, 105-C09AD-A2E-3, ALB105C09ADA2E3

Specifications

Type: Reversing, Enclosed, Starter
Amps Range: 5, 1
Phase: 3
Volts AC Control: 110/120
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 9
Type: Reversing, Enclosed, Starter
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 9
Amps Range: 5, 1
Volts AC Control: 110/120
Volts AC: 600

Customer Reviews

No reviews for this product
(0)