855W 24V AC/DC Wall Mount Signal Light

Item #: 1212613

Cat #: 855W-C24Y3Y4P1

UPC: 612598462742

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 855W-C24Y3Y4P1 855W 24V A

Overview

ALB 855W-C24Y3Y4P1 855W 24V A
Also known as: 612598462742, 855W-C24Y3Y4P1, ALB855WC24Y3Y4P1

Specifications

No Specifications Available