14.5W U-Bent LED Lamp, 40K

Item #: 1212575

Cat #: 14.5T8U6/840/EXT

UPC: 045079983380

$ 20.82 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 24", U-6, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 24", U-6, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983380, 14.5T8U6/840/EXT, GEE98338

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.4 in
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Light Technology: LED
Length: 22.4 in