14.5W U-Bent LED Lamp, 30K

Item #: 1212574

Cat #: 14.5T8U6/830/EXT

UPC: 045079983373

$ 20.82 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 14.5W, 100-277V & 347V, Bulb: T8 (U-Bent), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14.5W, 100-277V & 347V, Bulb: T8 (U-Bent), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983373, 14.5T8U6/830/EXT, GEE98337

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Length: 22.4 in
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 2000
Dimmable: Yes
Length: 22.4 in
Color Rendering Index (CRI): 82
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277