3' 10.5W T8 LED Lamp, 35K

Item #: 1212561

Cat #: 10.5T8/3F/835/EXT

UPC: 045079983298

$ 7.13 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs.

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs.

This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983298, 10.5T8/3F/835/EXT, GEE98329

Specifications

Color Rendering Index (CRI): 82
Lumens: 1500
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1500
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277