2' 9.5W T8 LED Lamp, 40K

Item #: 1212558

Cat #: 9.5T8/2F/840/EXT

UPC: 045079983274

$ 6.01 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 9.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 9.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983274, 9.5T8/2F/840/EXT, GEE98327

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1500
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277