4' 14.5W T5 LED Lamp, 30K

Item #: 1212544

Cat #: 13.5T5HE/4F/830/EXT

UPC: 045079983120

$ 9.47 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 13.5W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 1800, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 13.5W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 1800, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983120, 13.5T5HE/4F/830/EXT, GEE98312

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277