3' 11W T5 LED Lamp, 35K

Item #: 1212541

Cat #: 11T5HE/3F/835/EXT

UPC: 045079983106

$ 10.66 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, T5, 3 Foot, 11 Watt, 1400 Lumen, 3500K, 82 CRI, 120-277 Volt, External Driver, Product # 98310

Overview

LED Lamp, T5, 3 Foot, 11 Watt, 1400 Lumen, 3500K, 82 CRI, 120-277 Volt, External Driver, Product # 98310
Also known as: 045079983106, 11T5HE/3F/835/EXT, GEE98310

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Length: 3 ft, 36 in
Material: Plastic
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Lumens: 1400
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277