2' 9.5W T5 LED Lamp, 40K

Item #: 1212538

Cat #: 9.5T5HE/2F/840/EXT

UPC: 045079983083

$ 9.75 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 9.5W, 120-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 9.5W, 120-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1500, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983083, 9.5T5HE/2F/840/EXT, GEE98308

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1500
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1500
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Base: Miniature Bi-Pin (G5)