2' 9.5W T5 LED Lamp, 35K

Item #: 1212536

Cat #: 9.5T5HE/2F/835/EXT

UPC: 045079983076

$ 9.86 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 9.5W, 100-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1400, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Ballast Compatible

Overview

LED Lamp, 9.5W, 100-277V, Bulb: T5, Length: 24", Base: Mini Bi-Pin (G5), Lumens: 1400, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Ballast Compatible
Also known as: 045079983076, 9.5T5HE/2F/835/EXT, GEE98307

Specifications

Color Rendering Index (CRI): 82
Lumens: 1400
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 1400
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277