LED External Driver, 4-Lamp, T5, 120-277VAC to 24-42VDC

Item #: 1212498

Cat #: 24T5HODRIVER/4CH/R

UPC: 045079982628

$ 46.26 EA
Company wide:
0 in stock
LED External Driver, 4-Lamp, T5, 120-277 Volt Input, 24-42 Volt DC Output, 0-10V Dimming, Product# 98262

Overview

LED External Driver, 4-Lamp, T5, 120-277 Volt Input, 24-42 Volt DC Output, 0-10V Dimming, Product# 98262
Also known as: 045079982628, 24T5HODRIVER/4CH/R, GEE98262

Specifications

Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Volts DC Range: 24 - 42
Light Technology: LED
Volts AC Range: 120 - 277
Dimmable: Yes
Volts DC Range: 24 - 42