16.5W CFL Retrofit LED Lamp, 35K

Item #: 1212490

Cat #: 16.5PLV/835/BYP

UPC: 045079982574

$ 32.64 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 16.5W, Bulb: PL-V, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 16.5W, Bulb: PL-V, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 1850, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 045079982574, 16.5PLV/835/BYP, GEE98257

Specifications

Wattage: 16.500
Lumens: 1850
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 16.500
Volts AC: 120, 277
Light Technology: LED
Lumens: 1850
Color Temperature: 3500 (Neutral White)