17W CFL Retrofit LED Lamp, 30K

Item #: 1212480

Cat #: 17PLV/830/DIR

UPC: 045079982482

$ 25.80 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 17W, Bulb: PL-T (Triple Tube), Base: G24q & GX24q (4-pin CFL), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 17W, Bulb: PL-T (Triple Tube), Base: G24q & GX24q (4-pin CFL), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079982482, 17PLV/830/DIR, GEE98248

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1900
Volts AC: 120, 277
Wattage: 17
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Light Technology: LED
Lumens: 1900
Wattage: 17