14.5W CFL Retrofit LED Lamp, 35K

Item #: 1212477

Cat #: 14.5PLH/835/DIR

UPC: 045079982451

$ 29.43 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: PL-H, Base: G24q & GX24q (4-pin CFL), Lumens: 1750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: PL-H, Base: G24q & GX24q (4-pin CFL), Lumens: 1750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 045079982451, 14.5PLH/835/DIR, GEE98245

Specifications

Wattage: 14.500
Volts AC: 120, 277
Lumens: 1750
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 14.500
Lumens: 1750
Type: 0-10V Dimming
Light Technology: Fluorescent
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes