19.5W PAR30 LED Lamp, 40K

Item #: 1212449

Cat #: 19.5PAR30HO/940NF25/277V/R

UPC: 045079982086

Company wide:
0 in stock
Documents & Guides
LED Lamp, 19.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 19.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 50,000 Hrs.
Also known as: 045079982086, 19.5PAR30HO/940NF25/277V/R, GEE98208

Specifications

Lumens: 1800
Volts AC: 120, 277
Shape: PAR30 (Sealed Beam)
Wattage: 19.500
Light Technology: LED
Angle: 25°
Lumens: 1800
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Volts AC: 120, 277
Wattage: 19.500
Angle: 25°