19.5W PAR30 LED Lamp, 30K

Item #: 1212448

Cat #: 19.5PAR30HO/930FL40/277V/R

UPC: 045079982079

$ 40.56 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 19.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 19.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 50,000 Hrs.
Also known as: 045079982079, 19.5PAR30HO/930FL40/277V/R, GEE98207

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Shape: PAR30 (Sealed Beam)
Wattage: 19.500
Light Technology: LED
Angle: 40°
Lumens: 1800
Volts AC: 120, 277
Wattage: 19.500
Angle: 40°
Color Temperature: 3000 (Warm White)
Shape: PAR30 (Sealed Beam)
Light Technology: LED