This product has been discontinued.

19.5W PAR30 LED Lamp, 30K
Item #: 1212446
Cat #: 19.5PAR30HO/930NF25/277V/R
UPC: 045079982062
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 19.5W, 120-277V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 19.5W, 120-277V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1800, CRI: 92, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 50,000 Hrs.
Also known as: 045079982062, 19.5PAR30HO/930NF25/277V/R, GEE98206
Specifications
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277 |
| Wattage: | 19.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Lumens: | 1800 |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 19.500 |
| Dimmable: | Yes |