17W U-Bent LED Lamp, 30K

Item #: 1212416

Cat #: 17T8U6/830/BYP/R

UPC: 045079981621

$ 19.62 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs., BYPass Ballast

Overview

LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs., BYPass Ballast
Also known as: 045079981621, 17T8U6/830/BYP/R, GEE98162

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 17
Material: Glass
Lumens: 2100
Length: 24 in , 2 ft
Shape: T8-6U (U-Bend)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 17
Lumens: 2100
Shape: T8-6U (U-Bend)
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Material: Glass
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277