LED Lamp, 54W, 120-277V, 5000K, EX39 or E39

Item #: 1212382

Cat #: 98092

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 54W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 7550, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs., Non-Dimming

Overview

LED Lamp, 54W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 7550, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs., Non-Dimming
Also known as: 98092, GEE98092

Specifications

Lumens: 7550
Color Temperature: 5000 (Bright White)
Wattage: 54
Volts AC: 120, 277
Light Technology: LED
Dimmable: Yes
Lumens: 7550
Wattage: 54
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Dimmable: Yes