LED Lamp, 37W, 120-277V, 4000K, EX39 or E39

Item #: 1212371

Cat #: 98085

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 5200, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs.

Overview

LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 5200, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs.
Also known as: 98085, GEE98085

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 37
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 37
Volts AC: 120, 277
Light Technology: LED