Control Tower 854K 60mm Black Cap

Item #: 1212174
Cat #: 854K-ABCAP
UPC: 885630031811
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 854K-ABCAP CONTROL TOWER

Overview

ALB 854K-ABCAP CONTROL TOWER
The ideal solution for a broad range of applications, Allen-Bradley® Bulletin 854J (40 mm) and 854K (60 mm) Control Tower™ stack lights feature IP66 enclosure ratings. These high-performance, high-visibility stack lights are reliable and cost-effective. Catalog item 854K-ABCAP is a 854J and 854K Control Tower stack lights accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.
Also known as: 885630031811, 854K-ABCAP, ALB854KABCAP

Specifications

Customer Reviews

No reviews for this product
(0)