Light Module 60 mm Stack Light, 120VAC

Item #: 1212164

Cat #: 854K-10GL8

UPC: 885630031149

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 854K-10GL8 LIGHT MODULE 6, 120 Volt AC

Overview

ALB 854K-10GL8 LIGHT MODULE 6, 120 Volt AC
Also known as: 885630031149, 854K-10GL8, ALB854K10GL8

Specifications

Volts AC: 120
Volts AC: 120