Marker Card, Terminal Block, 6x12, Vertical, 111- 120, Repeat Sequence Printed

Item #: 1211927
Cat #: 1492-MS6X12V111-120
UPC: 662074672714
Call for price
Company wide:
0 in stock
Documents & Guides
Marker Card, Terminal Block, 6 mm x 12 mm, Vertical, 111 - 120, Repeat Sequence Printed

Overview

Marker Card, Terminal Block, 6 mm x 12 mm, Vertical, 111 - 120, Repeat Sequence Printed
The 1492 Pre-Printed Markers are printed on the 1492 ClearMark™ Printer which uses advanced ink jet technology. The typical font used is Arial 9 point except when using smaller markers.
Also known as: 662074672714, 1492-MS6X12V111-120, ALB1492MS6X12V1111

Specifications

Size: 6 mm, 12 mm
Type: Terminal Block, Marker Card
Color: Black on White
Size: 6 mm, 12 mm
Color: Black on White
Type: Terminal Block, Marker Card

Customer Reviews

No reviews for this product
(0)