Triangular Support Bracket, For 6" & 12" Widths, Black, Limited Quantities Available

Item #: 1211860

Cat #: 11746712

UPC: 703957103274

$ 74.25 EA
Company wide:
17 in stock
Documents & Guides
Triangular Support Bracket, 6" & 12" Widths, Black

Overview

Triangular Support Bracket, 6" & 12" Widths, Black

Triangular Support Bracket provides wall support for cable runway. Made of cold-rolled steel. Load rating 400 lb (181.4 kg).

Also known as: 703957103274, 11746712, CPI11746712

Specifications

Type: Bracket
Material: Steel
Type: Bracket
Material: Steel