4.2MM Shield Terminal Block, Push In Rail Mount, 2-Conductor

Item #: 1211857

Cat #: 2001-1208

UPC:

$ 2.86 EA
Clearance
Price good while supplies last
Company wide:
93 in stock
Documents & Guides
Shield Terminal Block, Push In Rail Mount, 2-Conductor, 4.2 Mm Wide, White

Overview

Shield Terminal Block, Push In Rail Mount, 2-Conductor, 4.2 Mm Wide, White
Also known as: 2001-1208, WAG20011208

Specifications

Conductors: 2
Mounting: DIN Rail
Material: Copper, Polyamide
Size: 4 mm
Color: White
Type: Horizontal
Conductors: 2
Material: Copper, Polyamide
Color: White
Mounting: DIN Rail
Size: 4 mm
Type: Horizontal