3.75" LIGHT ENGINE

Item #: 1211815

Cat #: L308927F

UPC: 662057998152

Company wide:
0 in stock
Documents & Guides
3.75" LIGHT ENGINE 800LM 27K 90CRI FLOOD

Overview

3.75" LIGHT ENGINE 800LM 27K 90CRI FLOOD
Also known as: 662057998152, L308927F, LOLL308927F

Specifications

Mounting: Recessed
Diameter: 3 in
Volts AC: 120
Lumens: 800
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Wattage: 11
Light Technology: LED
Diameter: 3 in
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes