MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10

Item #: 1211762

Cat #: 48-62-6031

UPC: 045242534746

$ 37.97 EA
Company wide:
245 in stock
Documents & Guides
MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10

Overview

MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS-Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS-Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS-Plus shank allows the ground rod driver to be used in SDS-Plus tools, providing an alternative to manual ground rod driving methods. The SDS-Plus ground rod driver is designed to work hammer only mode.

Also known as: 045242534746, 48-62-6031, MIL48626031

Features & Benefits

  • Up to 20% longer life
  • For driving 1/2 in. and 5/8 in. ground rods
  • Socket depth is 2-9/16 in.; inner diameter is 0.65 in.
  • Works with SDS-Plus rotary hammers in hammer only mode
  • Alternative to manual ground rod driving
  • Overall length is 10 in.

Specifications

Diameter: 5/8 in
Length: 10 in
Diameter: 5/8 in
Length: 10 in