LED 22" Bath Vanity Wall Light, Brushed Nickel

Item #: 1211735

Cat #: P300187-009-30

UPC: 785247224081

$ 426.00 EA
Company wide:
0 in stock
Documents & Guides
Colonnade Series LED 22 Inch Brushed Nickel Bath Vanity Wall Light, Width: 22", Height: 7.5", Extension/Depth: 3.88"

Overview

Colonnade Series LED 22 Inch Brushed Nickel Bath Vanity Wall Light, Width: 22", Height: 7.5", Extension/Depth: 3.88"

Tubular etched glass shades pop against a geometric back plate to create Colonnade, an LED bath and vanity collection. Modern style and continuous illumination are ideal for a variety of bath and vanity settings - including Mid-Century and Luxe. LED source features 3000K and 90 CRI benefits, as well as a lifespan of more than 42,000 hours. Three-Light Bath in a Brushed Nickel finish.

Also known as: 785247224081, P300187-009-30, PROP30018700930

Specifications

Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Standards: California Proposition 65, ADA Compliant
Light Technology: LED
Color Temperature: 3000 (Warm White)
Standards: California Proposition 65, ADA Compliant
Color: Brushed Nickel
Light Technology: LED