VFD XLPE TR 10AWG/4c Flexing VFD Cable

Item #: 1211694

Cat #: 35781004

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
VFD XLPE Auto Tr Continuous Flex VFD Cable Foil Braid Shield 10/4C UL CSA TC-ER

Overview

VFD XLPE Auto Tr Continuous Flex VFD Cable Foil Braid Shield 10/4C UL CSA TC-ER
Also known as: 35781004, SAB08721004

Specifications

Type: Direct Burial, UV Resistant
Volts AC: 1kV
Material: Copper, PVC
Color: Black
Stranding: Stranded
Shielding: Shielded
Type: Direct Burial, UV Resistant
Material: Copper, PVC
Stranding: Stranded
Volts AC: 1kV
Color: Black
Shielding: Shielded